Shop All Check Valves
Jomar Valve
1" Solder Brass Horizontal Check Valve
Mfr # S-501
Zoro # G7054461
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Body Material Brass
- Length 3.90"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-501
- Zoro # G7054461
- UPC # 662527295293
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1" |
Length | 3.90" |
Size | 1" |
Details
Connection Type | Solder |
Body Material | Brass |
Material of Construction | Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Description
Brass Horizontal Check Valve,CXC ,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb Coupling (5-Pack), 5PK (PXPAC125PK)
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black (ZUSA-TF-PTC-154)
- MIDWEST FASTENER 12 Gauge 3" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-300-12PWKP)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-150)
- Jomar Valve Valves