Shop All Ball Valves
Jomar Valve
1" PVC Sched 80 True Union Valve
Mfr # T-703
Zoro # G7040540
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Stem Type O-Ring (2)
- Stem Material UPVC
- Handle Type T-handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-703
- Zoro # G7040540
- UPC # 662527293152
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Stem Type | O-Ring (2) |
Stem Material | UPVC |
Handle Type | T-handle |
Temp. Range | 41 Degrees F to 140 Degrees F |
Ball Material | UPVC |
Ball Valve Basic Body Material | Thermoplastic |
Seat Material | PTFE |
Max. Pressure | 150 psi WOG |
Ball Valve Product Group | Manual |
Standard | ANSI B1.20.1; ASTM F1970 |
Item | PVC Sched 80 True Union Valve,1" |
Connection Type | Threaded and Solvent |
Description
PVC Sched 80 True Union Valve,1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.1 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065111.002)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- JOMAR VALVE 1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 3/4" CPVC CTS Solvent Ball Valve (S-605)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q102N04014)
- Jomar Valve Valves