Shop All Ball Valves
Jomar Valve
1" PVC Sched 80 Solvent Ball Valve
Mfr # S-701
Zoro # G7119141
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material UPVC
- Body Style Inline
- Standard NSF Certified; ASTM F1970
- Temp. Range 41 Degrees F to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-701
- Zoro # G7119141
- UPC # 662527292865
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | UPVC |
Body Style | Inline |
Standard | NSF Certified; ASTM F1970 |
Temp. Range | 41 Degrees F to 140 Degrees F |
Stem Type | PVC |
Item | PVC Sched 80 Solvent Ball Valve,1" |
Ball Valve Product Group | Manual |
Valve Structure | 1 Piece |
Max. Pressure | 150 psi WOG |
Ball Valve Basic Body Material | Thermoplastic |
Stem Material | UPVC |
Handle Type | T-handle |
Seat Material | EPDM |
Ball Material | UPVC |
Connection Type | Solvent |
Description
PVC Sched 80 Solvent Ball Valve,1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Connector (6FSC4N-B)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type A Sch 40 (4381023850)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- JOMAR VALVE 1-1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3/8" FNPT Brass Gas Ball Valve Inline (101-402)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005P)
- MIDWEST CONTROL Brass Ball Valve, 1-1/4" FPT, 600 CWP (KTC-125)
- Jomar Valve Valves