Shop All Ball Valves
Jomar Valve
1" NPT PVC Sched 80 Ball Valve
Mfr # T-701
Zoro # G7033227
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Connection Type FNPT
- Handle Type T-handle
- Temp. Range 41 Degrees F to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-701
- Zoro # G7033227
- UPC # 662527292766
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | UPVC |
Body Style | Inline |
Connection Type | FNPT |
Handle Type | T-handle |
Temp. Range | 41 Degrees F to 140 Degrees F |
Standard | NSF; ANSI B1.20.1; ASTM F1970 |
Valve Structure | 1 Piece |
Ball Valve Basic Body Material | Thermoplastic |
Ball Valve Product Group | Manual |
Ball Material | UPVC |
Max. Pressure | 150 psi WOG |
Seat Material | EPDM |
Item | PVC Sched 80 Ball Valve |
Stem Type | Single O-Ring |
Stem Material | UPVC |
Product Type | PVC Sched 80,NPT Ball Valve,1" |
Description
PVC Sched 80,NPT Ball Valve,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Lead Free, Exposed Point-Of-Use Thermost (MODEL-170A-LF)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010460)
- Jomar Valve Ball Valves