Shop All Check Valves
Jomar Valve
1" NPT Lead Free Brass Spring Check Valve
Mfr # T-521G
Zoro # G7036018
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Body Material Lead Free Brass
- Size 1"
- Length 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-521G
- Zoro # G7036018
- UPC # 662527305022
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Length | 1.77" |
Width | 2.30" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Item | Spring Check Valve |
Material of Construction | Lead Free Brass |
Max. Pressure | 300 psi WOG |
Product Type | LF Brass Spring Check Valve,NPT,1" |
Description
LF Brass Spring Check Valve,NPT,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 street elbow, 2" x 2" (77072)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100LH)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- ZORO SELECT 304 Stainless Steel Coupling, 1/8 in x 1/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N018)
- JOMAR VALVE 2-1/2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- ZURN Dual Check Valve 38Ufx38F-700Xl (38UFX38F-700XL)
- Jomar Valve Check Valves