Shop All Ball Valves
Jomar Valve
1" NPT Lead Free Brass Ball Valve
Mfr # T-150G
Zoro # G7156908
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Lead-Free Brass
- Body Style Inline
- Seat Material PTFE
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-150G
- Zoro # G7156908
- UPC # 662527305657
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Seat Material | PTFE |
Stem Material | brass |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi WOG |
Item | LF Brass Ball Valve |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Connection Type | FNPT |
Ball Material | Chrome Plated Lead-Free Brass |
Stem Type | Blowout Proof |
Standard | UL Listed; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CGA 3.16; ASME B16.33; ANSI Z21.15; ASME B16.44; CGA CR91; MSS SP-110; ANSI B1.20.1 |
Product Type | LF Brass Ball Valve,NPT,1" |
Description
LF Brass Ball Valve,NPT,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" MNPT 304 SS Hex Socket Plug (40SP112N0116)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNE19)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, BSPT (ZUSA-PF-10272)
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 3/4" (T-100HFG)
- CHICAGO VALVES AND CONTROLS 2", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1020)
- Jomar Valve Ball Valves