Shop All Ball Valves
Jomar Valve
1" NPT Italian Brass Valve w/Side Tap
Mfr # T-100STN
Zoro # G7069161
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Connection Type FNPT
- Max. Pressure 600 psi WOG
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100STN
- Zoro # G7069161
- UPC # 662527291752
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | Inline |
Connection Type | FNPT |
Max. Pressure | 600 psi WOG |
Handle Type | Lever |
Valve Structure | 2 Piece, Full Port |
Ball Material | Chrome Plated Brass |
Ball Valve Basic Body Material | Brass |
Stem Material | brass |
Seat Material | Hostaflon(R) TFM 1600 |
Item | Italian Brass Valve |
Stem Type | Blowout Proof |
Ball Valve Product Group | Manual |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1 |
Temp. Range | -40 Degrees F to 500 Degrees F |
Product Type | Italian Brass Valve,w/Side Tap,NPT,1" |
Description
Italian Brass Valve,w/Side Tap,NPT,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- SANI-LAV Wall Mount, 1 Hole, 8 OC Faucet, Stainless, Hand Sink (5A1F-0.5)
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- JOMAR VALVE 2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE Brass Ball Valve, NPT, 11/2" (JF-100T)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" latch lock (JF-100T-LH)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- Jomar Valve Ball Valves