Shop All Ball Valves
Jomar Valve
1" NPT Brass Gas Ball Valve
Mfr # T-2005C
Zoro # G7131787
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Temp. Range -20 Degrees F to 300 Degrees F
- Max. Pressure 175 psi
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-2005C
- Zoro # G7131787
- UPC # 662527290274
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | Inline |
Temp. Range | -20 Degrees F to 300 Degrees F |
Item | Brass Gas Ball Valve |
Max. Pressure | 175 psi |
Ball Material | Chrome Plated Brass |
Stem Material | brass |
Handle Type | L-Handle |
Stem Type | Single O-Ring |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Standard | ASTM F1807; ASME A112.4.14; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece |
Connection Type | FNPT |
Product Type | Brass Gas Ball Valve,NPT,1" |
Description
Brass Gas Ball Valve,NPT,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST #67 Auto Vent (#67 Auto Vent)
- WATCO Foot Actuated Tub Closure (68301-CP)
- CHICAGO FAUCET Metering Cartridge, Stainless Steel, NP Brass, PL, Rubber (671-XJKABNF)
- PROPRESS Ball Valve With Lock Metal Handle, 1-1/4 in Nominal, Press End Style, Bronze Body, Full Port, EPDM S (79938)
- JOMAR VALVE 3/4" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 1/2" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" (JF-100TFM)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline (6386590)
- Jomar Valve Ball Valves