Shop All Ball Valves
Jomar Valve
1" CXC Lead Free Brass Italian Ball Valve
Mfr # S-100C
Zoro # G7141447
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Standard UL Listed; NSF 61-8; NSF 372; NSF 61 - Annex G; FM Approval; MSS SP-110; ASME/ANSI B16.18
- Handle Type Lever
- Ball Material T.E.A. Coated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # S-100C
- Zoro # G7141447
- UPC # 662527290588
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Standard | UL Listed; NSF 61-8; NSF 372; NSF 61 - Annex G; FM Approval; MSS SP-110; ASME/ANSI B16.18 |
Handle Type | Lever |
Ball Material | T.E.A. Coated Brass |
Ball Valve Product Group | Manual |
Connection Type | Solder |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece, Full Port |
Seat Material | Hostaflon(R) TFM 1600 |
Item | LF Brass Italian Ball Valve |
Stem Material | Lead Free Brass |
Max. Pressure | 600 psi WOG |
Stem Type | Blowout Proof |
Temp. Range | -40 Degrees F to 500 Degrees F |
Description
LF Brass Italian Ball Valve,CXC,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 2 in (0390037158)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-12-G)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/2In (GTC-8)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40 (BVP075)
- Jomar Valve Valves