Shop All Ball Valves
Jomar Valve
1" CPVC CTS Solvent Ball Valve
Mfr # S-605
Zoro # G7153907
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Ball Valve Basic Body Material Thermoplastic
- Ball Valve Product Group Manual
- Temp. Range 32 Degrees F to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-605
- Zoro # G7153907
- UPC # 662527293244
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | CPVC |
Body Style | Inline |
Ball Valve Basic Body Material | Thermoplastic |
Ball Valve Product Group | Manual |
Temp. Range | 32 Degrees F to 180 Degrees F |
Ball Material | CPVC |
Stem Type | EPDM |
Valve Structure | 1 Piece |
Handle Type | T-handle |
Seat Material | PTFE |
Standard | NSF Certified; IAPMO PS 112-99; ASTM F1970 |
Connection Type | Solvent |
Stem Material | CPVC |
Max. Pressure | 150 psi WOG |
Item | CPVC CTS Solvent Ball Valve |
Product Type | CPVC CTS Solvent Ball Valve,1" |
Description
CPVC CTS Solvent Ball Valve,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flapper, Cadet 3, White (738920-0070A)
- APG 3/4" Aluminum Part B (3U07BAL)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- DIXON Legris by Push-In Elbow, 1/4 x 5/32 in Nominal, MNPT x Tube, 290 psi Pressure, Nylon, Domestic (31090414)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-110G)
- JOMAR VALVE 1-1/2" FNPT Brass Gas Ball Valve Inline (240-007B)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10627)
- Jomar Valve Valves