Shop All Ball Valves
Jomar Valve
1" Compression Lead Free Brass Ball Valve
Mfr # C-402G
Zoro # G7042379
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Lead-Free Brass
- Body Style Inline
- Valve Structure 2 Piece, Full Port
- Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # C-402G
- Zoro # G7042379
- UPC # 662527298270
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Valve Structure | 2 Piece, Full Port |
Connection Type | Compression |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Standard | Lead Free Compliant |
Max. Pressure | 600 psi WOG |
Stem Material | 304 Stainless Steel |
Ball Valve Product Group | Manual |
Item | LF Brass Ball Valve |
Handle Type | Lever |
Ball Material | 304 Stainless Steel |
Ball Valve Basic Body Material | Brass |
Product Type | LF Brass Ball Valve,Comp,1" |
Description
LF Brass Ball Valve,Comp,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- APOLLO BY TMG 1 in. x 1 in. CPVC CTS Slip Stainless Steel MPT Adapter (CPVCMA1)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU7)
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In (707-4-6-LF 3/4)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005P)
- JOMAR VALVE 2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S2AAJE02)
- Jomar Valve Valves