Shop All Check Valves
Jomar Valve
1-1/4" Solder Bronze Y Check Valve, Max. Pressure: 300 psi WOG
Mfr # S-511
Zoro # G7119738
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Solder
- Body Material Bronze
- Size 1 1/4"
- Material of Construction Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-511
- Zoro # G7119738
- UPC # 662527295446
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1 1/4" |
Length | 4.72" |
Details
Connection Type | Solder |
Body Material | Bronze |
Material of Construction | Bronze |
Item | Y-Pattern Check Valve |
Max. Pressure | 300 psi WOG |
Description
Brnze Y-Pattern Check Vlve,CXC,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 5 PK PTC Speed/Flow Control, 1/4" OD, PK5 (2212-1)
- MOEN Handle Kit, 146781 (146781)
- BANJO 3/4" FNPT Polypropylene Electronic Ball Valve 2-Way (EV075)
- SHARPE VALVES Globe Valves, Flange x Flange, 1-1/2" Size (4371006960)
- JOMAR VALVE 1-1/2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 3/4" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- APOLLO VALVES 1-1/2" Press Lead Free Bronze Swing Check Valve (61YLF207T1PR)
- Jomar Valve Check Valves