Shop All Ball Valves
Jomar Valve
1-1/4" PVC Sched 80 True Union Valve
Mfr # T-703
Zoro # G7064359
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Handle Type T-handle
- Ball Material UPVC
- Ball Valve Basic Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-703
- Zoro # G7064359
- UPC # 662527293169
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Handle Type | T-handle |
Ball Material | UPVC |
Ball Valve Basic Body Material | Thermoplastic |
Stem Material | UPVC |
Max. Pressure | 150 psi WOG |
Ball Valve Product Group | Manual |
Stem Type | O-Ring (2) |
Item | PVC Sched 80 True Union Valve,11/4" |
Seat Material | PTFE |
Connection Type | Threaded and Solvent |
Temp. Range | 41 Degrees F to 140 Degrees F |
Standard | ANSI B1.20.1; ASTM F1970 |
Description
PVC Sched 80 True Union Valve,11/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 1-1/4" x 1" NOM C Copper Reducing Tee (611 11/4X11/4X1)
- CASH VALVE Pressure Regulator, 1/2 In, 100 to 250 psi (8359-0175)
- THRIFCO PLUMBING 2 Inch Slip x Female Thread PVC Adapter SCH 40 (8113070)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- JOMAR VALVE 4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME4)
- Jomar Valve Valves