Shop All Ball Valves
Jomar Valve
1-1/4" NPT PVC Sched 80 Ball Valve
Mfr # T-701
Zoro # G7078088
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Seat Material EPDM
- Ball Valve Product Group Manual
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-701
- Zoro # G7078088
- UPC # 662527292773
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | UPVC |
Body Style | Inline |
Item | PVC Sched 80 Ball Valve |
Seat Material | EPDM |
Ball Valve Product Group | Manual |
Connection Type | FNPT |
Standard | NSF; ANSI B1.20.1; ASTM F1970 |
Temp. Range | 41 Degrees F to 140 Degrees F |
Max. Pressure | 150 psi WOG |
Stem Type | O-Rings |
Ball Material | UPVC |
Handle Type | T-handle |
Ball Valve Basic Body Material | Thermoplastic |
Stem Material | UPVC |
Valve Structure | 1 Piece |
Product Type | PVC Sched 80NPT Ball Valve,11/4" |
Description
PVC Sched 80NPT Ball Valve,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB (107-167)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Whirlpool 4396510 Refrigerator Water Filters (1PK) Made by AFC (4396510-AFC-RF-W1-1-68545)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066291-0070A)
- JOMAR VALVE 1/2" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 3/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve (APXV1212)
- Jomar Valve Valves