Shop All Ball Valves
Jomar Valve
1-1/4" NPT Italian Brass Valve w/Side Tap
Mfr # T-100STN
Zoro # G7056701
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Standard UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100STN
- Zoro # G7056701
- UPC # 662527291769
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Ball Material | Chrome Plated Brass |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1 |
Handle Type | Lever |
Seat Material | Hostaflon(R) TFM 1600 |
Stem Material | brass |
Max. Pressure | 600 psi WOG |
Stem Type | Blowout Proof |
Connection Type | FNPT |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Temp. Range | -40 Degrees F to 500 Degrees F |
Item | Italian Brass Valve |
Valve Structure | 2 Piece, Full Port |
Product Type | Italian Brass Vlve,w/Side Tap,NPT,11/4" |
Description
Italian Brass Vlve,w/Side Tap,NPT,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 25.8125 in W x 84 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1620-14-18T)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- T&S BRASS Swivel Gooseneck Spout, Faucet, 9.125 In L (132X)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE LF Brass Cold Exp PEXxNPT Valve, 1" (T-422G)
- JOMAR VALVE 3/8" Flare Brass Gas Ball Valve (T-2004C)
- JOMAR VALVE 3/4" NPT Brass Gas Ball Valve (T-2005C)
- EVERFLOW FIPx3/4" MHT Full Port Hose Ball Valve with Chain and Cap, Brass 1/2" (THBV-012-NL)
- Jomar Valve Valves