Shop All Check Valves
Jomar Valve
1-1/4" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7150845
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Threaded
- Body Material Brass
- Max. Pressure 200 psi WOG
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7150845
- UPC # 662527295217
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1 1/4" |
Length | 3.11" |
Details
Connection Type | Threaded |
Body Material | Brass |
Max. Pressure | 200 psi WOG |
Material of Construction | Brass |
Item | Check Valve |
Product Type | Brass Horizontal Check Vlve,NPT,11/4" |
Description
Brass Horizontal Check Vlve,NPT,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP2375-F - Cast Iron Enameled Full Grate for the FD2375 Floor Sink (JP2375-F)
- ZORO SELECT 1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-083)
- ZURN Vacuum Breaker, 1-1/2 In., FNPT x FNPT (112-35XL)
- BELIMO Tfx24-Us 24V Spring Return (TFX24-US)
- JOMAR VALVE 2" Press Lead Free Brass Horizontal Check Valve (P-501G)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 3" Solder Bronze Y Check Valve (S-511)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1/2" Solder Bronze Y Check Valve, Length: 2.60" (S-511)
- PARKER 1/4" PTFE Check Valve (CV-1-2244)
- Jomar Valve Check Valves