Shop All Ball Valves
Jomar Valve
1-1/4" FNPT Brass Gas Ball Valve Inline
Mfr # 240-006B
Zoro # G9490467
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Connection Type FNPT x FNPT
- Standards CSA
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # 240-006B
- Zoro # G9490467
- UPC # 662527291844
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.82 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Length | 1.93 in |
Ball Opening Size | 1.23 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 2.46 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- VINTAGE CC83202X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83202X)
- KOHLER Bolt Cap Kit (1225543-0)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008B)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- JOMAR VALVE 1-1/2" FNPT Brass Gas Ball Valve Inline (240-007B)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- BUYERS PRODUCTS 1-1/4 Inch Brass Body Ball Valve (HBV125)
- Jomar Valve Ball Valves