Shop All Ball Valves
Jomar Valve
1-1/4" CPVC CTS Solvent Ball Valve
Mfr # S-605
Zoro # G7164845
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Handle Type T-handle
- Valve Structure 1 Piece
- Stem Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-605
- Zoro # G7164845
- UPC # 662527293251
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | CPVC |
Body Style | Inline |
Handle Type | T-handle |
Valve Structure | 1 Piece |
Stem Material | CPVC |
Seat Material | PTFE |
Standard | NSF Certified; IAPMO PS 112-99; ASTM F1970 |
Item | CPVC CTS Solvent Ball Valve |
Temp. Range | 32 Degrees F to 180 Degrees F |
Stem Type | EPDM |
Max. Pressure | 150 psi WOG |
Ball Valve Basic Body Material | Thermoplastic |
Ball Valve Product Group | Manual |
Ball Material | CPVC |
Connection Type | Solvent |
Description
CPVC CTS Solvent Ball Valve,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size (412010)
- APOLLO PEX 3/4 in. Brass PEX Barb 90 Elbow (10-Pack), 10PK (APXE3410PK)
- ISPRING RO Membrane Replacement Filter for Tankless RO RCT600 (MC600)
- BEHRINGER Tube Clamp Kit, Tube 2 1/2In, Carbon Steel (SH6250-PP)
- JOMAR VALVE 3/4" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE Brass Ball Valve, NPT, 2" (JF-100T)
- JOMAR VALVE 3/4" Compression Lead Free Brass Ball Valve (C-402G)
- JOMAR VALVE 3/8" FNPT Brass Gas Ball Valve Inline (101-402)
- COLONIAL Full Block True-Union Soc/Thd Manual Pvc 2In Ball Valve (V20101N)
- Jomar Valve Ball Valves