Shop All Ball Valves
Jomar Valve
1-1/2" PVC Sched 80 True Union Valve
Mfr # T-703
Zoro # G7078009
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Temp. Range 41 Degrees F to 140 Degrees F
- Ball Material UPVC
- Standard ANSI B1.20.1; ASTM F1970
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-703
- Zoro # G7078009
- UPC # 662527293176
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Temp. Range | 41 Degrees F to 140 Degrees F |
Ball Material | UPVC |
Standard | ANSI B1.20.1; ASTM F1970 |
Stem Material | UPVC |
Connection Type | Threaded and Solvent |
Item | PVC Sched 80 True Union Valve,11/2" |
Max. Pressure | 150 psi WOG |
Ball Valve Product Group | Manual |
Handle Type | T-handle |
Stem Type | O-Ring (2) |
Seat Material | PTFE |
Ball Valve Basic Body Material | Thermoplastic |
Description
PVC Sched 80 True Union Valve,11/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- NIBCO DWV Threaded Piece, Cast Bronze, C x MNPT (802F 11/2)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- ZORO SELECT Welded, Black Steel Lap Joint Flange, Class 150 (FLCS1RFLJ600)
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" NPT Lead Free Brass Italian Ball Valve (T-100C)
- JOMAR VALVE 1" MNPT Italian Brass Ball Valve (T-100FMN)
- NIBCO 1" Sweat Bronze Ball Valve 2-Way (NJ9901A)
- Jomar Valve Ball Valves