Shop All Ball Valves
Jomar Valve
1-1/2" PVC Sched 80 Solvent Ball Valve
Mfr # S-701
Zoro # G7139496
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Max. Pressure 150 psi WOG
- Valve Structure 1 Piece
- Temp. Range 41 Degrees F to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-701
- Zoro # G7139496
- UPC # 662527292889
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | UPVC |
Body Style | Inline |
Max. Pressure | 150 psi WOG |
Valve Structure | 1 Piece |
Temp. Range | 41 Degrees F to 140 Degrees F |
Stem Type | PVC |
Ball Valve Basic Body Material | Thermoplastic |
Stem Material | UPVC |
Ball Material | UPVC |
Connection Type | Solvent |
Item | PVC Sched 80 Solvent Ball Valve |
Handle Type | T-handle |
Ball Valve Product Group | Manual |
Seat Material | EPDM |
Standard | NSF Certified; ASTM F1970 |
Product Type | PVC Sched 80 Solvent Ball Valve,11/2" |
Description
PVC Sched 80 Solvent Ball Valve,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- GEORG FISCHER Venting and Bleed Valve, 1-1/2 In (161591106)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101MB)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (464-480)
- JOMAR VALVE 2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 2-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- LEGEND VALVE 1/4" T-712 S.S. BALL VALVE (113-141)
- Jomar Valve Valves