Shop All Check Valves
Jomar Valve
1-1/2" NPT Lead Free Bronze Y Check Valve
Mfr # T-511G
Zoro # G7153861
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Body Material Lead Free Bronze
- Material of Construction Lead Free Bronze
- Size 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-511G
- Zoro # G7153861
- UPC # 662527298768
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Length | 4.57" |
Details
Connection Type | Threaded |
Body Material | Lead Free Bronze |
Material of Construction | Lead Free Bronze |
Max. Pressure | 300 psi WOG |
Item | Y-Pattern Check Valve |
Product Type | LF Brnze Y-Pattern Check Vlv,NPT,11/2" |
Description
LF Brnze Y-Pattern Check Vlv,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 21,000 gal, 14-1/2 in Overall Ht, 3-1/4 in Dia (H9655-11)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222164)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2-1/2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 2" Press Lead Free Brass Horizontal Check Valve (P-501G)
- JOMAR VALVE 1-1/4" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1/2" Solder Bronze Y Check Valve, Length: 2.60" (S-511)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-F)
- Jomar Valve Check Valves