Shop All Check Valves
Jomar Valve
1-1/2" NPT Lead Free Brass Horizontal Check Valve
Mfr # T-501G
Zoro # G7087197
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Body Material Lead Free Brass
- Material of Construction Lead Free Brass
- Max. Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501G
- Zoro # G7087197
- UPC # 662527294647
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Length | 3.51" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Material of Construction | Lead Free Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Product Type | LF Brass Horizontal Check,NPT,11/2" |
Description
LF Brass Horizontal Check,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, 316 SS, 0.159" Bleed Port (802-MS)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Street Elbow (W 07431)
- JOMAR VALVE 1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- JOMAR VALVE 3/4" Solder Lead Free Brass Spring Check Valve (S-521G)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- Jomar Valve Valves