Shop All Ball Valves
Jomar Valve
1-1/2" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG
Zoro # G7061927
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Handle Type Lever
- Stem Type Blowout Proof
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TG
- Zoro # G7061927
- UPC # 662527298881
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Handle Type | Lever |
Stem Type | Blowout Proof |
Connection Type | FNPT |
Ball Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel |
Seat Material | PTFE |
Item | LF Brass Ball Valve |
Max. Pressure | 600 psi WOG |
Ball Valve Product Group | Manual |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece, Full Port |
Product Type | LF Brass Ball Valve,SS Trim,NPT,11/2" |
Description
LF Brass Ball Valve,SS Trim,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- SMITH-COOPER Elbow, 45 deg, 1/2", 125, Brz Nl (4385002270)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- SPEARS Gate Valve, 1 In., Socket Weld, PVC (2012-010)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- DIXON Steam 250lb., Ball Valve Bronze, 1" (BBV100ST)
- Jomar Valve Valves