Shop All Ball Valves
Jomar Valve
1-1/2" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG-LH
Zoro # G7124997
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Material 304 Stainless Steel
- Standard UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TG-LH
- Zoro # G7124997
- UPC # 662527299970
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Material | 304 Stainless Steel |
Item | LF Brass Ball Valve |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Ball Valve Basic Body Material | Brass |
Connection Type | FNPT x FNPT |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Handle Type | Latch Lock |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Stem Material | 304 Stainless Steel |
Max. Pressure | 600 psi WOG |
Product Type | LF Brass Ball Valve,SS Trim,NPT,11/2" |
Description
LF Brass Ball Valve,SS Trim,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-208-277V)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1786)
- HAPCO-ELMAR EC106BLK-Certified Green Eco Contour Boutique Tissue Box, Black, PK 12 (EC106BLK)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/8" Pipe Size (6AZC0)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 1-1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- BANJO VALVE (MV100BL)
- Jomar Valve Ball Valves