Shop All Ball Valves
Jomar Valve
1-1/2" NPT Italian Brass Valve w/Side Tap
Mfr # T-100STN
Zoro # G7060621
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Standard UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1
- Temp. Range -40 Degrees F to 500 Degrees F
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100STN
- Zoro # G7060621
- UPC # 662527291776
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1 |
Temp. Range | -40 Degrees F to 500 Degrees F |
Stem Material | brass |
Handle Type | Lever |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi WOG |
Valve Structure | 2 Piece, Full Port |
Connection Type | FNPT |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Item | Italian Brass Valve |
Ball Material | Chrome Plated Brass |
Seat Material | Hostaflon(R) TFM 1600 |
Description
Italian Brass Vlve,w/Side Tap,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65343LF)
- JONES STEPHENS Brass, Countersunk, Plug (P51350)
- RICHELIEU 8inch 203 mm x 18inch 457 mm Handle and Towel Bar Combo for Glass Door, Chrome (SDCRD0750818140)
- TW METALS 2" OD x 0.25" Wall 6061 Aluminum Tube 6 ft (06661-6)
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE Brass Ball Valve, CXC, 1/2" (JF-100S)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- SPEARS 2" Socket PVC Ball Valve Inline (3622R-020)
- Jomar Valve Ball Valves