Shop All Ball Valves
Jomar Valve
1-1/2" NPT Italian Brass Ball Valve
Mfr # T-100NE
Zoro # G7050849
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Seat Material Hostaflon(R) TFM 1600
- Connection Type FNPT
- Max. Pressure 500 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100NE
- Zoro # G7050849
- UPC # 662527290960
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Seat Material | Hostaflon(R) TFM 1600 |
Connection Type | FNPT |
Max. Pressure | 500 psi WOG |
Item | Italian Brass Ball Valve |
Ball Valve Basic Body Material | Brass |
Temp. Range | -40 Degrees F to 500 Degrees F |
Valve Structure | 2 Piece, Full Port |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; ASME B16.38; CGA 3.16; CGA 9.2; Delta C; MSS SP-110; ANSI B1.20.1 |
Stem Type | Blowout Proof |
Ball Valve Product Group | Manual |
Stem Material | brass |
Handle Type | Lever |
Ball Material | T.E.A. Coated Brass |
Product Type | Italian Brass Ball Valve,NPT,11/2" |
Description
Italian Brass Ball Valve,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- HAYWARD FLOW CONTROL Y-Check Valve, 4", PVC/EPDM, Socket (YC10400SE)
- TARTER HINGE GALV 1-3/4"" (CHG)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1-1/2" FNPT (ZUSA-VLV-40)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- LEGEND VALVE 1/4"F X 1/8"M NL T801 BALL VLV (101-550NL)
- Jomar Valve Ball Valves