Shop All Check Valves
Jomar Valve
1-1/2" NPT Bronze Y Check Valve
Mfr # T-511
Zoro # G7067046
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Body Material Bronze
- Max. Pressure 300 psi WOG
- Size 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-511
- Zoro # G7067046
- UPC # 662527295378
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Length | 4.57" |
Details
Connection Type | Threaded |
Body Material | Bronze |
Max. Pressure | 300 psi WOG |
Item | Y-Pattern Check Valve |
Material of Construction | Bronze |
Product Type | Brnze Y-Pattern Check Vlve,NPT,11/2" |
Description
Brnze Y-Pattern Check Vlve,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 10 ft TBE Galvanized Steel Pipe Sch 40 (566-1200)
- KNAPE & VOGT Steel Heavy Duty Shelf Pilaster 23 Ga. 24 in. L 250 lb (PK255 ZC 24)
- PRIME-LINE Clear Nylon, Tub and Shower Enclosure Bottom Guide 2 Pack (M 6067)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- JOMAR VALVE 1-1/4" Solder Bronze Y Check Valve, Max. Pressure: 300 psi WOG (S-511)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1-1/4" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- APOLLO VALVES 3/4" FNPT Bronze Dual Check Valve (4ALF3A44A)
- Jomar Valve Valves