Shop All Check Valves
Jomar Valve
1-1/2" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7143285
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Body Material Brass
- Material of Construction Brass
- Size 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7143285
- UPC # 662527295224
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Length | 3.51" |
Details
Connection Type | Threaded |
Body Material | Brass |
Material of Construction | Brass |
Item | Check Valve |
Max. Pressure | 200 psi WOG |
Description
Brass Horizontal Check Vlve,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (41FL-8)
- GROHE Faucet Cartridge, Plastic, 1-1/8" L (46580000)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- PROPLUS 1/2 Lead Free Galvanized Malleable Fitting Union Silver (44301)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3" Solder Bronze Y Check Valve (S-511)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- LEGEND 200 Brass Threaded 3 in. Check Valve (451)
- Jomar Valve Check Valves