Shop All Grooming & Dressing Aids
Jomac
Terry Hand Pad, Open Top, 10 In Long
Mfr # H-183
Zoro # G3670250
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomac
- MFR # H-183
- Zoro # G3670250
- Country of Origin China
- Category Grooming & Dressing Aids
Details
Item | Terry Hand Pad, Open Top, 10 In Long |
Description
Terry Hand Pad, Open Top, 10 In Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Cream, Box, 0.9g, PK144 (WJFA1728)
- ZORO SELECT Pain Relief, Tablet, 50 x 2, PK400 (90780)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- JOMAC Terry Cloth Double Baker Pad Elastic Strap (G-PAD)
- SOUND WORLD SOLUTIONS Sound World Solutions CS10-R Personal Sound Amplifier - Right Ear (HC-CS50+R)
- PERFECT PANTS VM-VOR VibraLITE MINI Vibrating Watch with Orange & Black Band (PE77668)
- MAKEOVER MAKEUP Hip Kit No 3 - 26 in. Reacher; Contoured Sponge; Sock Aid; 18 in. Plastic Shoehorn & Dressing Stick (MA23115)
- EXOTIC DryDome Hearing Aid Dryer (EX12637)
- PROHEAL TieBack Disposable Adult Bibs Perfect for Seniors Eating Painting 16 x 33 300PK (PH-16430H-3A)
- ISOTUNES Earmuff Hygiene Kit for Link Model (IT-83)
- Jomac Grooming & Dressing Aids