Shop All Heat Resistant Gloves
Jomac
Heatblok, Double Palm Safety Cuff, L
Mfr # 320
Zoro # G3594930
product price: $9.79
/ea
Sold in multiples of 12 for $117.48
$117.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomac
- MFR # 320
- Zoro # G3594930
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | L |
Details
Item | Heatblok, Double Palm Safety Cuff, L |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-152-499-1.5-SC)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (92720NFXL)
- JOMAC Terry Red Flame Ret Heat Rest Xl (636HRLFR)
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (636HR-LS)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- JOMAC Terry Brwn Wht Heat Restnt Knit Wrist Xl (642HR)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Medium (GL9102)
- Jomac Heat Resistant Gloves