Shop All Heat Resistant Gloves
Jomac
Heat Resistant Gloves, Brown/White, XL, PR
Mfr # 644HR-LS
Zoro # G4277585
product price: $13.49
/pr
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Men's XL
- Material Terry Cloth
- Max. Temp. 350 Degrees F
- Lining Unlined
- Application Handling Applications In Foundries And Forges, Plus Small And Large Castings Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomac
- MFR # 644HR-LS
- Zoro # G4277585
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | Men's XL |
Details
Item | Heat Resistant Gloves |
Material | Terry Cloth |
Max. Temp. | 350 Degrees F |
Lining | Unlined |
Application | Handling Applications In Foundries And Forges, Plus Small And Large Castings Handling |
Thumb Style | Straight |
Color | Brown/White |
Cuff | Safety |
Cut | Gunn |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, You Must Lockout Tag Out Baler Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-19096)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7, Brown, PR (TB0A1XK1214)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- JOMAC Heatblok, Double Palm Safety Cuff, L (320)
- JOMAC Terry Cloth Dbl Baker Pad, W Handhole (B-PAD)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (636HR-LS)
- JOMAC Terry Red Flame Ret Heat Rest Xl (636HRLFR)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- HONEYWELL NORTH NorthGrip-N Hot Mill Glove, Nitrile N-Pattern, Natural, 12PK (51/7147)
- Jomac Heat Resistant Gloves