Shop All Heat Resistant Gloves
Jomac
Heat Resist Gloves, White, Terry Cloth, PR
Mfr # 422-5-LS
Zoro # G3892156
original price:
$8.15
6% off
new price: $7.65
/pr
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Length 5"
- Material Terry Cloth
- Max. Temp. 250 Degrees F
- Lining Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomac
- MFR # 422-5-LS
- Zoro # G3892156
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | One Size Fits Most |
Length | 5" |
Details
Item | Heat Resistant Gloves |
Material | Terry Cloth |
Max. Temp. | 250 Degrees F |
Lining | Unlined |
Application | Autoclave |
Cuff | Gauntlet |
Color | White |
Thumb Style | Straight |
Cut | Clute |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/Dozen, Large (34-500/L)
- MASTER LOCK Danger Bilingual Tag, 3-1/8 in W, PK12 (497AX)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1584)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- JOMAC Terry Cloth Dbl Baker Pad, W Handhole (B-PAD)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-11-LS)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (644HR-LS)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (636HR-LS)
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, 2XL, Tan, Slip On, PR (12-3265-60-XXL)
- Jomac Gloves & Hand Protection