Shop All Heat Resistant Gloves
Jomac
Heat Resist Gloves, White, Terry Cloth, PR
Mfr # 422-11-LS
Zoro # G3893906
product price: $13.19
/pr
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Length 11"
- Material Terry Cloth
- Max. Temp. 250 Degrees F
- Lining Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomac
- MFR # 422-11-LS
- Zoro # G3893906
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | One Size Fits Most |
Length | 11" |
Details
Item | Heat Resistant Gloves |
Material | Terry Cloth |
Max. Temp. | 250 Degrees F |
Lining | Unlined |
Application | Autoclave |
Cut | Clute |
Cuff | Gauntlet |
Thumb Style | Straight |
Color | White |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Rigid Plastic, Do Not Enter Authorized Persons Only Sign, Portrait (OS-NS-P-710-V-11166)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- BOTRON CO Lightweight ESD Smock XXL (B7306)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (644HR-LS)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- JOMAC Terry Cloth Dbl Baker Pad, W Handhole (B-PAD)
- JOMAC Terry Brwn Wht Heat Restnt Knit Wrist Xl (642HR)
- JOMAC Terry Red Flame Ret Heat Rest Xl (636HRLFR)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- DEXTERITY Work Gloves, Nitrile, XS, Red/Red, PR, PK12 (S13NSI-6)
- Jomac Gloves & Hand Protection