Shop All Candy
Jolly Rancher
Awesome Reds Hard Candy Assortment, Assorted Flavors, 13 oz Pouches, PK4, 4PK
Mfr # 55689
Zoro # G507361168
original price:
$38.79
7% off
new price: $35.89
/pk 4, $8.97/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 oz
- Flavor Cherry; Fruit Punch; Strawberry; Watermelon
- Packing Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jolly Rancher
- MFR # 55689
- Zoro # G507361168
- UPC # 10700556899
- Country of Origin United States
- Category Candy
Details
Capacity | 13 oz |
Flavor | Cherry; Fruit Punch; Strawberry; Watermelon |
Item | Hard Candy |
Packing Type | Pouch |
Description
Add the bold fruit flavor of Jolly Rancher Hard Candy to your next party, family gathering, or special event Treat people to these fun and delicious party favors, make colorful table displays, or draw people in with a sweet treat at your next tradeshow
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT ROCKS OVEN White Food Grease High Temperature Haynes 500 (FO75-0015)
- JADE RANGE Spider Grate 8-1/8D, 12-7/8 Corn To C (1012000000)
- CAPTIVE-AIRE Amplifier, #DFC-X (DFC-X)
- HOSHIZAKI Hose, Vinyl, Cut to Length per Meter (7716B1519)
- JOLLY RANCHER Original Hard Candy 7 oz (70230)
- JOLLY RANCHER Chews Candy, Assorted Flavors, 13 oz Pouches, PK4, 4PK (51921)
- JOLLY RANCHER CANDY GUMMIES 7OZ (10700 70262)
- FAMILY CHOICE Candy, 75 oz (1442)
- HERSHEYS KISSES, Milk Chocolate, Dark Blue Wrappers, 66.7 oz Bag (16019)
- LIFE SAVERS Lifesavers Hard Candy Fruit Variety Stand Up Pouch 14.5 oz., PK6 (401587)
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 51 oz Bag, PK3, 3PK (L002952)
- Jolly Rancher Snacks & Sweets