Shop All Anti-Vibration Gloves
Joker
XL High Visibility Orange Impact Gloves
Mfr # MX1185#10
Zoro # G4558526
original price:
$30.24
56% off
new price: $13.25
/pr
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Black Sandy Nitrile
- Palm Construction Reinforced Padded
- Color High Visibility Orange
- Application Oil/Gas Drilling, Hydraulic Fracturing and Construction
- Glove Back Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joker
- MFR # MX1185#10
- Zoro # G4558526
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Impact Glove, XL, PR |
Palm Material | Black Sandy Nitrile |
Palm Construction | Reinforced Padded |
Color | High Visibility Orange |
Application | Oil/Gas Drilling, Hydraulic Fracturing and Construction |
Glove Back Material | TPR |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (60JJ43)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- PIP G-Tek Hv, PK12 (33-425LY/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (09-K1450/XL)
- JOKER Large High Visibility Orange Impact Gloves (MX1185#9)
- IMPACTO Mechanics Gloves, Yellow/Black, 3XL, PR (WGRIGGXXXL)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - Medium (48-22-8751)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO XS 1/2 Finger Impact Gloves (ER50110)
- AZUSA SAFETY Raptor Hi-Performance Gloves, Synthetic Suede Dotted Palm, TPR Hand Guards, 360º Cut Protection, M (RIGRAP)
- IMPACTO Air Glove, Antivibration Liner, XL, PR (BG505 XL)
- Joker Gloves & Hand Protection