Shop All Anti-Vibration Gloves
Joker
Medium High Visibility Orange Impact Gloves
Mfr # MX1185#8
Zoro # G4558541
original price:
$39.74
66% off
Sold in multiples of 72 for $954.00
$954.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Black Sandy Nitrile
- Palm Construction Reinforced Padded
- Color High Visibility Orange
- Application Oil/Gas Drilling, Hydraulic Fracturing and Construction
- Glove Back Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Joker
- MFR # MX1185#8
- Zoro # G4558541
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Impact Gloves |
Palm Material | Black Sandy Nitrile |
Palm Construction | Reinforced Padded |
Color | High Visibility Orange |
Application | Oil/Gas Drilling, Hydraulic Fracturing and Construction |
Glove Back Material | TPR |
Description
Impact Glove, M, PR, 1 Pair
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- KIDDE Relay Module (SM120X)
- JOKER Large High Visibility Orange Impact Gloves (MX1185#9)
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPU Padding, L, PR (4894-03-LG)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 11, PR (R-840)
- DEWALT Gloves Foam Padded Performance Glove - L PR (DPG211L)
- HEXARMOR Work Gloves, with Impact Tech, Size XS, PR (2037-XS (6))
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST820630)
- Joker Anti-Vibration Gloves