Shop All Anti-Vibration Gloves
Joker
Large High Visibility Orange Impact Gloves
Mfr # MX1185#9
Zoro # G4558535
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Black Sandy Nitrile
- Palm Construction Reinforced Padded
- Color High Visibility Orange
- Application Oil/Gas Drilling, Hydraulic Fracturing and Construction
- Glove Back Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Joker
- MFR # MX1185#9
- Zoro # G4558535
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Impact Glove, L, PR |
Palm Material | Black Sandy Nitrile |
Palm Construction | Reinforced Padded |
Color | High Visibility Orange |
Application | Oil/Gas Drilling, Hydraulic Fracturing and Construction |
Glove Back Material | TPR |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN2794 Batteries Wet Filled, PK500, HSN4800ET (HSN4800ET)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSETPBK-OM)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11D)
- 3M Attachment Tool for Purifying Respirator (TR-838)
- MECHANIX WEAR Medium Coyote Anti-Vibration Gloves (MG-F72-009)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR (IEX-HZi5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, XL, Single Layer, PR (VIB-RIGC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Large Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-04-L)
- ENDURA Work Gloves, Drivers, M, Leather, PR (375GKGVBM)
- ZERO FRICTION Impact Universal-Fit Work Glove, Black (WG41001)
- IMPACTO Impact Gloves, S, Bl/Gr, Polycotton, Left (50110110021)
- Joker Anti-Vibration Gloves