Shop All Anti-Vibration Gloves
This Product is Discontinued
Joker
3XL High Visibility Orange Impact Gloves (Discontinued)
Mfr # MX1185#12
Zoro # G4558508
This Product is Discontinued
Key Features
- Palm Material Black Sandy Nitrile
- Palm Construction Reinforced Padded
- Color High Visibility Orange
- Application Oil/Gas Drilling, Hydraulic Fracturing and Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joker
- MFR # MX1185#12
- Zoro # G4558508
- Country of Origin China
- Category Anti-Vibration Gloves
Details
Item | Impact Gloves |
Palm Material | Black Sandy Nitrile |
Palm Construction | Reinforced Padded |
Color | High Visibility Orange |
Application | Oil/Gas Drilling, Hydraulic Fracturing and Construction |
Description
Impact Glove, XXXL, PR, 1 Pair
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.