Shop All Wire Strippers & Crimpers
This Product is Discontinued
Jokari
Wire Stripper, Top Load, Auto, 10-20AWG (Discontinued)
Mfr # 20060
Zoro # G8855240
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 20 to 10 AWG
- Features Ergonomic, Automatic Wire Stripper for Wires, Length Stopper Adjustable, for Speedy and Precise Stripping, Exchangeable Blades, TUV / GS Approved
- Application Wire Stripping
- Number of Pieces 1
- Length (In.) 7.087"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 20060
- Zoro # G8855240
- UPC # 00798167855310
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 7.087" |
Details
Capacity | 20 to 10 AWG |
Features | Ergonomic, Automatic Wire Stripper for Wires, Length Stopper Adjustable, for Speedy and Precise Stripping, Exchangeable Blades, TUV / GS Approved |
Application | Wire Stripping |
Number of Pieces | 1 |
Item | Wire Stripper,Top Load,Auto,10-20AWG |
Description
Wire Stripper,Top Load,Auto,10-20AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.