Shop All Wire Strippers & Crimpers
Jokari
Wire Stripper, No.1-Cat
Mfr # 30500
Zoro # G8855837
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/16" to 3/8"
- Primary Crimping Application PVC-Insulated Data Cables
- Features No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, TUV/GS Approved
- Application Cable Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 30500
- Zoro # G8855837
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 3.937" |
Details
Capacity | 3/16" to 3/8" |
Primary Crimping Application | PVC-Insulated Data Cables |
Features | No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, TUV/GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Wire Stripper,No.1-Cat |
Description
Wire Stripper,No.1-Cat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/32" Diameter 3-Pak Chain Saw Files - 8" Length, Classic Cut in Plastic Sleeve (17130)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T7---21)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024301)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- JOKARI Stripper, Mini-Precision for AWG 18 (40115)
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- JOKARI Stripping Tool, Esd Safe Micro, AWG 36-26 (40027)
- JOKARI Stripping Tool, Micro-Precision, AWG 36-26 (40024)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit (SPK-90)
- Jokari Crimping Tools