Shop All Wire Strippers & Crimpers
Jokari
Uni-Plus for Round Cables 8-13mm
Mfr # 30400
Zoro # G8855380
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5/16" to 9/32"
- Features No Cutting Depth Adjustments Length Stop Changeable, TUV/GS Approved
- Application Cable Stripping
- Number of Pieces 1
- Length (In.) 5.118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 30400
- Zoro # G8855380
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 5.118" |
Details
Capacity | 5/16" to 9/32" |
Features | No Cutting Depth Adjustments Length Stop Changeable, TUV/GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Uni-Plus for Round Cables 8-13mm |
Description
Uni-Plus for Round Cables 8-13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 (57-240)
- IRWIN Speedbor Drill Bit Extension, Carded, 12" (88601)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- JOKARI Stripper, Mini-Precision for AWG 34 (40035)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- JOKARI Wire Stripper, Super 4, Auto, 10-24AWG (20050)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- JOKARI Wire Stripper, Soft Grip, Auto, 10-24AWG (20100)
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG (K12035)
- Jokari Wire Strippers & Crimpers