Shop All Wire Strippers & Crimpers
Jokari
Stripping Tool, Micro-Precision, AWG 36-26
Mfr # 40024
Zoro # G8855012
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36 to 26 AWG
- Features Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
- Application Cable Stripping
- Number of Pieces 1
- Length (In.) 4.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 40024
- Zoro # G8855012
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.016" |
Details
Capacity | 36 to 26 AWG |
Features | Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Stripping Tool,Micro-Precision,AWG 36-26 |
Description
Stripping Tool,Micro-Precision,AWG 36-26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- KNIPEX 9 21/25 in Crimper 23 to 10 AWG (97 52 08)
- OLFA Rotary Cutter, 18mm Tungsten Carbide (RTY-4)
- ZORO SELECT Alloy Steel Taper Tap, 1/2-20 (CCT1060-13)
- JOKARI Stripping Tool, Esd Safe Micro, AWG 36-26 (40027)
- JOKARI Stripping Tool, Micro-Precision, AWG 30-20 (40025)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" (10272)
- JOKARI Cable Stripper, PC-Cat - Cat Wire (30161)
- TE CONNECTIVITY HAND CRIMPER (2-231652-1)
- Jokari Wire Strippers & Crimpers