Shop All Wire Strippers & Crimpers
Jokari
Stripper, Stndrd, Hook Blade, 5/16-1.1/8"
Mfr # 10282
Zoro # G8855152
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5/16" to 1-1/8"
- Features Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
- Application Stripping All Standard Round Cables
- Number of Pieces 1
- Length (In.) 6.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 10282
- Zoro # G8855152
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 6.69" |
Details
Capacity | 5/16" to 1-1/8" |
Features | Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut |
Application | Stripping All Standard Round Cables |
Number of Pieces | 1 |
Includes | TIN Coated Hooked Blade in the Handle |
Item | Stripper,Stndrd,Hook Blade,5/16-1.1/8" |
Description
Stripper,Stndrd,Hook Blade,5/16-1.1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX95)
- KIPP Indexing Plungers, metric (K0340.1206)
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece (33524)
- JOKARI Stripper, Secura, Str Blade, 5/16-1.1/8" (10281)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- JOKARI Cable Stripper, System 4-70, Round (70000)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- GREENLEE 8 7/8 in Wire Stripper Solid: 8 to 18 AWG, Stranded: 10 to 20 AWG (1927-SS)
- Jokari Crimping Tools