Shop All Wire Strippers & Crimpers
Jokari
Stripper, Sensor Cable, Auto, 3.2 - 4.4mm
Mfr # 20310
Zoro # G8855213
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.13" to 0.17"
- Primary Crimping Application Actuator Cables
- Features No Adjustment To Diameter Necessary, Strips Any Length, Exchangeable Blades, TUV/GS-Approved
- Application Wire Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 20310
- Zoro # G8855213
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 6.535" |
Details
Capacity | 0.13" to 0.17" |
Primary Crimping Application | Actuator Cables |
Features | No Adjustment To Diameter Necessary, Strips Any Length, Exchangeable Blades, TUV/GS-Approved |
Application | Wire Stripping |
Number of Pieces | 1 |
Item | Stripper,Sensor Cable,Auto,3.2 - 4.4mm |
Description
Stripper,Sensor Cable,Auto,3.2 - 4.4mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Replacement Engraving Point, For Use With 50002 Engraver, Carbide, 50004 (50004)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Bright (384921B)
- HALDER SIMPLEX Hammer Tip, 2 3/8 In, Medium, Black (3202060)
- WOODWARD FAB Tipping Wheel Die Set for Bead Roller (WFBR6-TIP)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- JOKARI Wire Stripper, Soft Grip, Auto, 10-24AWG (20100)
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" (10272)
- GARDNER BENDER Wire Stripper, Pro Grade, 10-18 AWG (GES-55)
- Jokari Wire Strippers & Crimpers