Shop All Wire Strippers & Crimpers
Jokari
Stripper, Mini-Precision for AWG 30
Mfr # 40055
Zoro # G8855487
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 AWG
- Features Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
- Application Cable Stripping
- Number of Pieces 1
- Length (In.) 4.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 40055
- Zoro # G8855487
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.016" |
Details
Capacity | 30 AWG |
Features | Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Stripper,Mini-Precision for AWG 30 |
Description
Stripper,Mini-Precision for AWG 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- KO-KEN Socket 12mm 6 Point 25mm Magnet 1/4 Sq. Drive (12400MG-12)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" (10272)
- JOKARI Stripping Tool, Micro-Precision, AWG 30-20 (40025)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- JOKARI Replacmnt Blade for 6-16 sq. mm Stripper (29090)
- KNIPEX 8 3/4 in Crimper 20 to 7 AWG (97 52 33)
- Jokari Wire Strippers & Crimpers