Shop All Wire Strippers & Crimpers
Jokari
Stripper, Mini-Precision for AWG 20
Mfr # 40105
Zoro # G8855539
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 AWG
- Features Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
- Application Cable Stripping
- Number of Pieces 1
- Length (In.) 4.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 40105
- Zoro # G8855539
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.016" |
Details
Capacity | 20 AWG |
Features | Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Stripper,Mini-Precision for AWG 20 |
Description
Stripper,Mini-Precision for AWG 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST13/16)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45173-2)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- JOKARI Wire Stripper, Soft Grip, Auto, 10-24AWG (20100)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- JOKARI Wire Stripper, Super 4, Auto, 10-24AWG (20050)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- PANDUIT Sanitimer, Attaches to any BK Faucet, Counts Down Hand-Washing Time (ST-100)
- Jokari Wire Strippers & Crimpers