Shop All Wire Strippers & Crimpers
Jokari
SE-Stripper, Solar Cable, 1.5-16AWG
Mfr # 30180
Zoro # G8855371
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 7mm
- Features Pocket Clip, Wear-Resistant, No Adjustment of Cutting Depth Necessary
- Application Cable Stripping
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 30180
- Zoro # G8855371
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.882" |
Details
Capacity | 7mm |
Features | Pocket Clip, Wear-Resistant, No Adjustment of Cutting Depth Necessary |
Application | Cable Stripping |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Includes | Series Wire Stopper / Length Scale 8-10-12 mm |
Item | SE-Stripper,Solar Cable,1.5-16AWG |
Description
SE-Stripper,Solar Cable,1.5-16AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/16 (C20760)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x4 (CF533)
- MAKITA 18V LXT® 4-Port Charger (DC18SF)
- JOKARI Stripper, Secura, Str Blade, 5/16-1.1/8" (10281)
- JOKARI Stripping Tool, Esd Safe Micro, AWG 36-26 (40027)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- Jokari Crimping Tools