Shop All Wire Stripper & Cutter Parts
Jokari
Replacement Hook, System 4-70, 50mm
Mfr # 79050
Zoro # G8855642
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Titanium-Nitride Coating
- Capacity 1.38" to 1.97"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 79050
- Zoro # G8855642
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Details
Features | Titanium-Nitride Coating |
Capacity | 1.38" to 1.97" |
Item | Replacement Hook,System 4-70,50mm |
Number of Pieces | 1 |
Description
Replacement Hook,System 4-70,50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233148)
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545975)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- C.K Keyless Hexagonal Chuck 1/4" (T2463)
- GREENLEE Fibr-5 Fiber-Gel Cable Pulling 5Gallon (GEL-5)
- STEREN Precision Stripper and Cutter Tool 20-30 (993-650)
- GREENLEE 24 Bolt Cutter (HDBC24)
- WESTWARD Replacement Jaw (GGS_45827)
- MILWAUKEE TOOL 2/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B02AC)
- IDEAL Stripmaster® Replacement Blade Set, For 10F550 (L-4422)
- GREENLEE Wire Grip, Weight 1.34 Lbs (30758)
- Jokari Hand Tool Parts