Shop All Wire Stripper & Cutter Parts
Jokari
Replacement Hook, System 4-70, 35mm
Mfr # 79035
Zoro # G8855633
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Capacity 1.06" to 1.38"
- Features Titanium-Nitride Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jokari
- MFR # 79035
- Zoro # G8855633
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Details
Number of Pieces | 1 |
Capacity | 1.06" to 1.38" |
Features | Titanium-Nitride Coating |
Item | Replacement Hook,System 4-70,35mm |
Description
Replacement Hook,System 4-70,35mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (02573TN)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- KNIPEX Blades for Automatic Insulation Stripper (12 49 21)
- MILWAUKEE TOOL 3/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B03AX)
- GREENLEE Cone Adapter (25644)
- IDEAL Stripmaster® Replacement Blade Set, For 10F552 (L-5361)
- PALADIN TOOLS Blade - Ssp 110/66 (PA4571)
- DMC TURRET HEAD M22520/1-02 (TH1A)
- PALADIN TOOLS Slitter Am25 Cuts/Slits 0.18 To 1.00 (PA1820)
- Jokari Hand Tool Parts