Shop All Wire Stripper & Cutter Parts
Jokari
Replacement Hook, System 4-70, 28mm
Mfr # 79028
Zoro # G8855627
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Titanium-Nitride Coating
- Capacity 0.31" to 1.10"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jokari
- MFR # 79028
- Zoro # G8855627
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Details
Item | Replacement Hook,System 4-70,28mm |
Features | Titanium-Nitride Coating |
Capacity | 0.31" to 1.10" |
Number of Pieces | 1 |
Description
Replacement Hook,System 4-70,28mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Utility Pick Hammer, W/Hickory Handle (164G)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207L)
- ALLSTAR PERFORMANCE Allstar Performance ALL18221 Cleco Plier & Pin Kit with 0.12 in. Pins (ALL18221)
- JOHNSON LEVEL & TOOL Red Laser Enhancement Glasses (40-6842)
- IDEAL Stripmaster® Replacement Blade Set, For 10F552 (L-5361)
- IDEAL Replacement Blade for Stranded Wire Stripper (45-092), 10-22 AWG (L-4421)
- KNIPEX Blades for AutoInsulation Stripper, PR1 (12 69 21)
- GREENLEE V-Packing- Rubber 1.50X1.87X.187 Sirvene (53262)
- MILWAUKEE TOOL 4/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04A)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15121)
- IDEAL Stripmaster® Replacement Blade Set, For 10F564 (L-5560)
- Jokari Hand Tool Parts